Shop All Round Slings
Stren-Flex
Round Sling, Endless, 1-1/8in. Dia, 12ft. L
Mfr # SFERSST3-12
Zoro # G2365268
product price: $68.65
/ea
$68.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Type 5
- Vertical Hitch Capacity 9,000 lb
- Basket Hitch Capacity 18,000 lb
- Choker Hitch Capacity 7,200 lb
- Color Code Yellow
Product Information
- Brand Stren-Flex
- MFR # SFERSST3-12
- Zoro # G2365268
- Country of Origin United States
- Category Round Slings
Dimensions
Sling Length | 12 ft |
Width Under Load | 1 3/4 in |
Diameter | 1 1/8 in |
Length | 12 ft. |
Body Diameter | 1 3/32 in |
Description
Round Sling, Sling Core Material Polyester, Sling Sleeve Material Nylon, Sling Length 12 ft, Eye Length Not Applicable, Body Diameter 1 3/32 in, Width Under Load 1 3/4 in, Vertical Hitch Capacity 9,000 lb, Choker Hitch Capacity 7,200 lb, Basket Hitch Capacity 18,000 lb, Tag Features Redundant Tag, Color Yellow, Sling Type Type 5, Basket Hitch Capacity @ 30 Degrees 9,000 lb, Basket Hitch Capacity @ 45 Degrees 12,700 lb, Basket Hitch Capacity @ 60 Degrees 15,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 in., 500 ft., 7 x 7, Clear Vinyl (33RF87)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- VESTIL Aluminum Econo DocKplate, 3/8, 1.4K, 30x48 (E-3048)
- WERNER 32 ft Fiberglass Extension Ladder, 375 lb Load Capacity (D7132-2)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 8ft. L (SFERSST3-08)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 6ft. L (SFERSST3-06)
- STREN-FLEX Round Sling, Endless, 1-1/8in. Dia, 16ft. L (SFERSST3-16)
- STREN-FLEX Round Sling, Endless, Yellow, 16 ft. L (STRERS3-16)
- STREN-FLEX Round Sling, Endless, Green, 12 ft. L (STRERS2-12)
- STREN-FLEX Round Sling, Endless, Tan, 8 ft. L (STRERS4-08)
- LIFT-ALL Roundsling, Eye & Eye, 5 ft L, 2600 lb Cap (EE30X5)
- Stren-Flex Slings