Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1in.x12ft., 3200lb
Mfr # EEF2-901P
Zoro # G3960078
product price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 3200 lb
- Basket Hitch Capacity 6400 lb
- Choker Hitch Capacity 2500 lb
Product Information
- Brand Stren-Flex
- MFR # EEF2-901P
- Zoro # G3960078
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 12 ft. |
Width | 1" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 3200 lb |
Basket Hitch Capacity | 6400 lb |
Choker Hitch Capacity | 2500 lb |
Web Grade | Heavy-Duty |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Number of Plies | 2 |
Sling Rating | Type 3 |
Description
Eye and Eye Flat Sling,1in.x12ft.,3200lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Conveyor Belt, Blk Rubber, 100 Ft x 6 In (28000705)
- ACTEK 5,000 Lb FlipFlop Hoist Ring, 68080 (68080)
- XPOSE SAFETY Molded Rubber Tie Down Straps 21 in , 50PK (TS-21-50)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2 D x 1-1/4 In. (2RYW7)
- STREN-FLEX Synthetic Web Sling, Type 4, 6 ft L, 2 in W, Nylon, Gray (EET-2-902ME-06)
- STREN-FLEX Web Sling, Flat Eye, 8 ft L (LB1-906P)
- STREN-FLEX Synthetic Web Sling, Type 8, 6 ft L, 24 in W, Nylon, Yellow (WB1-924-6)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 3 in W, Nylon, Yellow (EEF1-903-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF1-902CE-12)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Black (EEF2-902CW-3)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 2 ft L, 1 in W, Nylon, Yellow (EE1601NTX2)
- Stren-Flex Web Slings