Shop All Web Slings
Stren-Flex
Eye and Eye Flat Sling, 1in.x12ft., 1600lb
Mfr # EEF1-901P
Zoro # G3960577
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sling Type Flat Eye and Eye
- Material Polyester
- Vertical Hitch Capacity 1600 lb
- Basket Hitch Capacity 3200 lb
- Choker Hitch Capacity 1200 lb
Product Information
- Brand Stren-Flex
- MFR # EEF1-901P
- Zoro # G3960577
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 12 ft. |
Width | 1" |
Details
Item | Synthetic Web Sling |
Sling Type | Flat Eye and Eye |
Material | Polyester |
Vertical Hitch Capacity | 1600 lb |
Basket Hitch Capacity | 3200 lb |
Choker Hitch Capacity | 1200 lb |
Web Grade | Heavy-Duty |
Sling Rating | Type 3 |
Number of Plies | 1 |
Resists | Alcohol, Dry Solvents, Halogenated Hydrocarbons, Hydrocarbons, Ketones, Oil Crude, Oil Lubricating, Soaps/Detergents, Water, Seawater, Weak Alkalines |
Description
Eye and Eye Flat Sling,1in.x12ft.,1600lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Covered Roller, 1.9In Dia, 30BF (KG30 PU1/8 AB1)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C2P6)
- LIFT-ALL Sling, Wire Rope, L10Ft, VLL5000Lb, Dia1/2In (12IEEX10)
- INGERSOLL-RAND Air Chain Hoist, 4400 lb. Cap., 10 ft. Lft (HL2000K-2C10-C6)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Yellow (EEF1-903-20)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 3 in W, Nylon, Yellow (EEF4-903-12)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 16 ft L, 2 in W, Nylon, Black (EEF2-902CW-16)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 12 ft L, 2 in W, Reinforced Edge Nylon, Gray (EET-1-902ME-12)
- STREN-FLEX Synthetic Web Sling, Twisted Eye and Eye, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- STREN-FLEX Synthetic Web Sling, Reverse Eye, 8 ft L, 4 in W, Nylon, Black (RE2-904-08)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 4 in W, Nylon, Yellow (EE2604NFX12)
- Stren-Flex Slings