Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 6 ft L, DOS Sling
Mfr # SF1206G10DOS
Zoro # G2365855
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Product Information
- Brand Stren-Flex
- MFR # SF1206G10DOS
- Zoro # G2365855
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 3/8 in |
Length | 6 ft. |
Length of Sling Leg | 5.1 ft |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Overall Height | 7 in |
Sling Leg Length | 5 1/8 ft |
Master Link Inside Width | 2 3/4 in |
Master Link Inside Length | 5 1/2 in |
Chain Trade Size | 3/8 in |
Hook Opening Width | 1 1/8 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 6 ft, Number of Legs 2, Sling Leg Length 5 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Silver P-Handle Hand Truck Pneumatic Wheels (ALUM-P)
- FLEMING SUPPLY Fleming Supply 18" Bungee Cords - 10 Pack (963081KIE)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EEF2-902-4)
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. (84377)
- STREN-FLEX Chain Sling, Grade 100, 3ft L, DOS Sling (SF1203G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOG Sling (SF1204G10DOG)
- STREN-FLEX Chain Sling, Alloy Steel, 12ft L, Adj. Link (SF0912G10SOLA)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 3 ft L, SOS Sling (SF1603G10SOS)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- Stren-Flex Chain Slings