Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 3/8in Size, 20ft L
Mfr # SF1220G10DOLA
Zoro # G2365679
Free Shipping & Returns
$1,502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Product Information
- Brand Stren-Flex
- MFR # SF1220G10DOLA
- Zoro # G2365679
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length | 20 ft. |
Master Link/Bail Overall Height | 7 in |
Length of Sling Leg | 19.1 ft |
Master Link/Bail Opening Width | 2 3/4 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 19 1/8 ft |
Master Link Inside Width | 2 3/4 in |
Hook Opening Width | 1 1/8 in |
Master Link Inside Length | 5 1/2 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CLEVIS GRAB HOOK 3/8"" (T9503515)
- VESTIL Pull Chain Mechanical Dockleveler (RR-66-20)
- EGA PRODUCTS Pallet Rack Post Protector, 24" Tall, Fits 3" Columns (PP 5224)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 13BF (KD13)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 12ft L (SF1212G10DOLA)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, SOL Sling (SF0906G10SOL)
- STREN-FLEX Chain Sling, Grade 100, 10 ft L, DOG Sling (SF1610G10DOG)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, SOL Sling (SF1204G10SOL)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- Stren-Flex Chain Slings