Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 1/2in Size, 20 ft L
Mfr # SF1620G10DOGA
Zoro # G2365539
original price:
$1,785.00
9% off
new price: $1,614.99
/ea
Free Shipping & Returns
$1,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Product Information
- Brand Stren-Flex
- MFR # SF1620G10DOGA
- Zoro # G2365539
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1/2 in |
Master Link/Bail Opening Height | 7 in |
Length of Sling Leg | 19.1 ft |
Length | 20 ft. |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Width | 3 1/2 in |
Chain Trade Size | 1/2 in |
Sling Leg Length | 19 1/8 ft |
Hook Opening Width | 1 3/8 in |
Master Link Inside Length | 7 in |
Master Link Inside Width | 3 1/2 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R&B WIRE PRODUCTS Wire Utility Cart, 2 Bushel, Chrome (100CDC)
- ZORO SELECT NSF-Listed Plate Caster, 300 lb. Ld Rating, Roller (P21S-PRP040R-14-TB)
- ZORO SELECT Dock Bumper, 10x5-1/4x16 In. (22NT64)
- ESCO EQUIPMENT Truck Wheel Dolly, Heavy Duty (70132)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOG Sling (SF1203G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- PEWAG Chain Sling, G120, SOS, Alloy Steel, 5 ft. L (7G120SOS/5)
- Stren-Flex Slings