Shop All Chain Slings
Stren-Flex
Chain Sling, Grade 100, 10 ft L, DOG Sling
Mfr # SF1610G10DOG
Zoro # G2365557
Free Shipping & Returns
$879.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Product Information
- Brand Stren-Flex
- MFR # SF1610G10DOG
- Zoro # G2365557
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 10 ft |
Chain Size | 1/2 in |
Length of Sling Leg | 10 ft |
Length | 10 ft. |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Opening Width | 3 1/2 in |
Sling Leg Length | 10 ft |
Chain Trade Size | 1/2 in |
Master Link Inside Width | 3 1/2 in |
Master Link Inside Length | 7 in |
Hook Opening Width | 1 3/8 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 10 ft, Number of Legs 2, Sling Leg Length 10 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 3/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 7 in, Master Link Inside Width 3 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Instrument Cart, 3 Shelves, 300 lb (RCP409400)
- GLOBAL INDUSTRIAL Telescoping Mobile Dolly for Standard Height Cabinets (288177)
- ZORO SELECT Steel Utility Cart with Flush Metal Shelves, No Handle, 2 Shelves, 1,200 lb (RIC24362NHNRM4SW8PN95)
- US CARGO CONTROL 3/8" x 10' - Pewag Single Leg Chain Sling w/ Sling Hook - Grade 120 (38G120SOS-10)
- STREN-FLEX Chain Sling, Grade 100, 4 ft L, DOG Sling (SF1604G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOL Sling (SF1203G10DOL)
- STREN-FLEX Chain Sling, Alloy Steel, 12ft L, Adj. Link (SF0912G10SOLA)
- STREN-FLEX Chain Sling, Grade 100, 20 ft L, Adj. Link (SF1620G10SOGA)
- STREN-FLEX Chain Sling, Grade 100, 3ft L, DOS Sling (SF1203G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 3ft L, Oblong Link to Slng Hook, 35,300lb Lmt (10SOS3/4-03)
- Stren-Flex Chain Slings