Shop All Chain Slings
Stren-Flex
Chain Sling, Alloy Steel, 12ft L, Adj. Link
Mfr # SF0912G10SOLA
Zoro # G2366616
product price: $499.99
/ea
Free Shipping & Returns
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOL
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Product Information
- Brand Stren-Flex
- MFR # SF0912G10SOLA
- Zoro # G2366616
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 9/32 in |
Length of Sling Leg | 11.1 ft |
Master Link/Bail Overall Height | 6 in |
Length | 12 ft. |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link/Bail Opening Height | 5 in |
Master Link Inside Length | 5 in |
Master Link Inside Width | 2 1/2 in |
Hook Opening Width | 53/64 in |
Sling Leg Length | 11 1/8 ft |
Chain Trade Size | 9/32 in |
Description
Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 11 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Dock Bumper, 4x4-1/4x36 In., Rubber (22NT63)
- SUMNER LATCH KIT FOR 404-HOOK (779401)
- LOUISVILLE 4 ft Fiberglass Stepladder, 250 lb Capacity (FS2004)
- LIFT-ALL Web Sling, Endless, 6 ft L, 2 in W, Polyester, Yellow (EN2602DX6)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, SOL Sling (SF1204G10SOL)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, 9/32in Size, 4 ft L, DOG Sling (SF0904G10DOG)
- STREN-FLEX Chain Sling, Grade 100, 1/2in Size, 20 ft L (SF1620G10DOGA)
- STREN-FLEX Chain Sling, Grade 100, 6 ft L, DOS Sling (SF1206G10DOS)
- Stren-Flex Slings