Shop All Chain Slings
Stren-Flex
Chain Sling, 9/32in Size, 3 ft L, SOS Sling
Mfr # SF0903G10SOS
Zoro # G2366808
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Product Information
- Brand Stren-Flex
- MFR # SF0903G10SOS
- Zoro # G2366808
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 9/32 in |
Master Link/Bail Overall Height | 6 in |
Length of Sling Leg | 2.2 ft |
Length | 3 ft. |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Opening Width | 2 1/2 in |
Chain Trade Size | 9/32 in |
Master Link Inside Length | 5 in |
Hook Opening Width | 53/64 in |
Master Link Inside Width | 2 1/2 in |
Sling Leg Length | 2 1/4 ft |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 2 1/4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 7 x 6 ft, Cloud Gray, PR (7284RDCGR)
- COTTERMAN Work Platform, Adjustable Height, Steel 9 to 14 In H (1AWP2436A8 A9-14 B1 C2 P6)
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- GPS - GENERIC PARTS SERVICE Shaft For Yale MPB 045 VG Pallet Trucks (YL 582023898)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 12ft L (SF1212G10DOLA)
- STREN-FLEX Chain Sling, 20 ft L, 7400 lb. Load Lmt (SF0920G10DOSA)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOL Sling (SF0903G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 6 ft L, SOG Sling (SF1206G10SOG)
- STARKE Chain Sling, 3/8in, G80, Sling Hook, 3 ft (SCSG8038-3LS-3)
- Stren-Flex Slings