Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 8 ft L, DOL Sling
Mfr # SF1208G10DOL
Zoro # G2365706
product price: $942.99
/ea
Free Shipping & Returns
$942.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Product Information
- Brand Stren-Flex
- MFR # SF1208G10DOL
- Zoro # G2365706
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 3/8 in |
Length of Sling Leg | 7.1 ft |
Master Link/Bail Opening Height | 5 1/2 in |
Length | 8 ft. |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Width | 2 3/4 in |
Hook Opening Width | 1 1/8 in |
Master Link Inside Length | 5 1/2 in |
Sling Leg Length | 7 1/8 ft |
Chain Trade Size | 3/8 in |
Master Link Inside Width | 2 3/4 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 7 1/8 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARLOCK SAFETY SYSTEMS Crossover Stairs (430-212-600)
- LIFT-ALL Web Sling, Twisted Eye and Eye, 16 ft L, 1 in W, Polyester, Yellow (EE2601DTX16)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Aluminum (MT-13)
- ZORO SELECT Donut Bumper, W 3 x L 3 Inches, Plastic (DB)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOL Sling (SF1203G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, SOS Sling (SF0903G10SOS)
- STREN-FLEX Chain Sling, 20 ft. L, Self Locking Hook (SF0920G10DOLA)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, SOL Sling (SF1204G10SOL)
- STREN-FLEX Chain Sling, 1 Chain, 4 ft L, SOG Sling (SF0904G10SOG)
- HSI Sngl Basket Chain Slng, 1/2 in dia, 30ft L, HD Master Link, 26,000lb Lmt (10SB1/2-30)
- Stren-Flex Chain Slings