Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 4 ft L, SOL Sling
Mfr # SF1204G10SOL
Zoro # G2366449
product price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOL
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Product Information
- Brand Stren-Flex
- MFR # SF1204G10SOL
- Zoro # G2366449
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 3/8 in |
Length of Sling Leg | 3.1 ft |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Overall Height | 7 in |
Length | 4 ft. |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link Inside Width | 2 3/4 in |
Master Link Inside Length | 5 1/2 in |
Hook Opening Width | 1 1/8 in |
Sling Leg Length | 3 1/8 ft |
Chain Trade Size | 3/8 in |
Description
Chain Sling, Sling Type SOL, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 3 1/8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAUER LADDER Fiberglass Extension Ladder, 300 lb Load Capacity (31028)
- VESTIL Steel Bollard, Underground Mount (BOL-OR-40-BK)
- HAILO 307 cm Stepladder, 330 lb Capacity (8050-527)
- LITTLE GIANT A-Frame Panel Truck, 2000 lb., 30 x 60" (AF3060-2R)
- STREN-FLEX Chain Sling, 3/8in Size, 10 ft L, SOL Sling (SF1210G10SOL)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOS Sling (SF0903G10DOS)
- STREN-FLEX Chain Sling, 2 Chain, 12 ft L, Adj. Link (SF0912G10DOGA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOL Sling (SF0903G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOG Sling (SF0906G10DOG)
- STARKE Chain Sling, 5/16in, G80, Sling Hook, with Chain Adjuster, 6 ft (SCSG80516-4LSA-6)
- Stren-Flex Chain Slings