Shop All Chain Slings
Stren-Flex
Chain Sling, 3/8in Size, 4 ft L, DOG Sling
Mfr # SF1204G10DOG
Zoro # G2365791
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOG
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
Product Information
- Brand Stren-Flex
- MFR # SF1204G10DOG
- Zoro # G2365791
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 7 in |
Length | 4 ft. |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Length of Sling Leg | 3.3 ft |
Master Link Inside Length | 5 1/2 in |
Sling Leg Length | 3 1/4 ft |
Master Link Inside Width | 2 3/4 in |
Hook Opening Width | 1 1/8 in |
Chain Trade Size | 3/8 in |
Description
Chain Sling, Sling Type DOG, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 3 1/4 ft, Load Capacity @ 30 Degrees 8,800 lb, Load Capacity @ 45 Degrees 12,400 lb, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Grab Hook, Master Link Inside Length 5 1/2 in, Master Link Inside Width 2 3/4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Hoists (SEM005C-15)
- TRI-ARC Stair Unit Handrail, For Mfr. No. MPASHR7 (MPASHR7)
- DAYTON Top Hook Assembly (GGS_56978)
- NOBLES/TENNANT WHEEL - SWIVEL CASTER COMPLETE 2 in. X 3/4 in. GREY INCLUDES HARDWARE (1006343)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, DOG Sling (SF1203G10DOG)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- STREN-FLEX Chain Sling, 9/32in Size, 3 ft L, DOG Sling (SF0903G10DOG)
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- STREN-FLEX Chain Sling, 20 ft L, 26,000 lb. Load Lmt (SF1620G10DOSA)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft (932DOSW10X6)
- Stren-Flex Chain Slings