Shop All Chain Slings
Stren-Flex
Chain Sling, 20 ft. L, Self Locking Hook
Mfr # SF0920G10DOLA
Zoro # G2365889
product price: $1,079.99
/ea
Free Shipping & Returns
$1,079.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOL
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
- Sling Capacity @ 60 Degrees 7,400 lb
Product Information
- Brand Stren-Flex
- MFR # SF0920G10DOLA
- Zoro # G2365889
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 9/32 in |
Length of Sling Leg | 19.1 ft |
Master Link/Bail Opening Width | 2 1/2 in |
Length | 20 ft. |
Master Link/Bail Overall Height | 6 in |
Master Link/Bail Opening Height | 5 in |
Chain Trade Size | 9/32 in |
Hook Opening Width | 53/64 in |
Sling Leg Length | 19 1/8 ft |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Description
Chain Sling, Sling Type DOL, Sling Material Alloy Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 20 ft, Number of Legs 2, Sling Leg Length 19 1/8 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 53/64 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Latching Hook, Locking Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTEK 1 050 Kg Metric Swivel Hoist Ring M12X175 27, 46608 (46608)
- MAZZELLA Crosby G-213 Galvanized Carbon Shackle RPA 5/8", 3-1/4T WLL (1018115)
- CARGOLOC Bungee Cords, Flat, 25" (32434)
- THE BETTER BUNGEE Polystrap, Safety Green, 36 in. L (BBS36GSG)
- STREN-FLEX Chain Sling, 3/8in Size, 8 ft L, DOL Sling (SF1208G10DOL)
- STREN-FLEX Chain Sling, 9/32in Size, 6 ft L, DOS Sling (SF0906G10DOS)
- STREN-FLEX Chain Sling, 3/8in Size, 4 ft L, DOL Sling (SF1204G10DOL)
- STREN-FLEX Chain Sling, 1/2in Size, 4 ft L, DOS Sling (SF1604G10DOS)
- STREN-FLEX Chain Sling, Grade 100, 3/8in Size, 20ft L (SF1220G10DOLA)
- STREN-FLEX Chain Sling, 3/8in Size, 12ft L, Adj. Link (SF1212G10SOSA)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- Stren-Flex Slings