Shop All Sorbents
Streetfyter
Sorbents, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene
Mfr # SFG-70BX
Zoro # G3898063
original price:
$83.52
23% off
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Material Polypropylene
- Color Gray
- Perforations Yes
- Size 16 in x 18 in
Product Information
- Brand Streetfyter
- MFR # SFG-70BX
- Zoro # G3898063
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | 8 in x 18 in |
Perforation Along Width | 8 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 16 in x 18 in, Volume Absorbed Per Pad 0.15 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated Yes, Perforated Size 8 in x 18 in, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARP BROTHERS 3 Mil Trash Can Liner Box 42 Gallon (795-HB42-20-R)
- NOBLES/TENNANT SKIRT - BRISTLE, FITS TENNANT 9011850 (1232325)
- ZEP Floor Cleaner, Liquid, 5 gal., Pail (126935)
- ALLPOINTS Brush, Drain Cleaner (4 Ft) (1421620)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- STREETFYTER Sorbents, 52 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (SFG-90BX)
- STREETFYTER Sorbents, 30 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70BX)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- STREETFYTER Sorbents, 54 gal, 32 in x 150 ft, Oil, White, Polypropylene (SFO-90BX)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Oil, Blue, Polypropylene (M-34)
- Streetfyter Sorbents