Shop All Sorbents
Streetfyter
Sorbents, 30 gal, 16 in x 18 in, Oil, White, Polypropylene
Mfr # SFO-70BX
Zoro # G4191783
product price: $77.85
/pk 200, $0.39/ea
Free Shipping & Returns
$77.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 30 gal
- Material Polypropylene
- Color White
- Perforations No
- Size 16 in x 18 in
Product Information
- Brand Streetfyter
- MFR # SFO-70BX
- Zoro # G4191783
- Country of Origin United States
- Category Sorbents
Dimensions
Size | 16 in x 18 in |
Length | 18 in |
Width | 16 in |
Perforated Size | Not Perforated |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil, Size 16 in x 18 in, Volume Absorbed Per Pad 0.15 gal, Volume Absorbed per Pkg. 30 gal, Color/Pattern White, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER SWEEPER DRY PAD HD 20PK (77197)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Blue (48LZ30)
- CLOROX CO Cleaner, Pine Sol, All-purpose, 144 oz, Lemon Fresh (CLO35419)
- FIBEMATICS Global Industrial„¢ Quick Rags® Light Duty Jumbo Roll, 950 Sheets/Roll, 1 Roll/Case (670202)
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Oil-Based Liquids, White, Polypropylene (SFO-75BX)
- STREETFYTER Absorbent Roll, 54 gal, 32 in x 150 ft, Oil-Based Liquids, White, Polypropylene (SFO-90BX)
- STREETFYTER Absorbent Pad, 30 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-70BX)
- STREETFYTER Absorbent Pad, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- STREETFYTER Sorbents, 52 gal, 32 in x 150 ft, Universal, Gray, Polypropylene (SFG-90BX)
- GLOBAL INDUSTRIAL Sorbents, Gray, Polypropylene, 200 PK (670630)
- FRESH PRODUCTS Sorbents, 720 oz, Universal (614SS)
- Streetfyter Sorbents