Shop All Copper Tubing
Streamline
Streamline REF-5/16 Soft Coil Tubing, 5/16 in OD, 50 ft L
Mfr # D 05050
Zoro # G304319645
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Streamline
- MFR # D 05050
- Zoro # G304319645
- UPC # 685768328407
- Country of Origin United States
- Category Copper Tubing
Description
Streamline® copper tube provides the strength, precision and cleanliness needed for the demanding conditions of HVAC and refrigeration applications. Preferred throughout the industry, our products have set the benchmark for HVACR copper tube. Streamline® Nitrogenized® ACR copper tube is pressurized with nitrogen to provide maximum protection against the formation of harmful oxides normally formed during brazing operations. Reduction of these oxides greatly reduces system contamination. Streamline® refrigeration service tube is of a consistent dead soft temper, bright, thoroughly dried or dehydrated and packed in shrink wrapping plus individual cartons for the highest level of protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER Inline Insert, Acetal, Straight-Through (PMC2104)
- CHICAGO FAUCET Cartridge, Brass (745-XJKABNF)
- MOEN Chateau One-Handle Kitchen Faucet (67434)
- PLUMB SHOP DIV BRASSCRAFT Mp1X10Brs Overflow Tube (784-515)
- STREAMLINE Copper Tube, 50 ft Overall L (DG06050)
- STREAMLINE Coil Copper Tubing, 2 1/8 in Outside Dia, 40 ft Length, Type K (KS20040)
- STREAMLINE Straight Copper Tubing, 1 5/8 in Outside Dia, 10 ft Length, Type L (LH14010)
- STREAMLINE Straight Copper Tubing, 1/2 in Outside Dia, 5 ft Length, Type L (LH03005)
- STREAMLINE Straight Copper Tubing, 3/4 in Outside Dia, 5 ft Length, Type L (LH05005)
- STREAMLINE Straight Copper Tubing, 4 1/8 in Outside Dia, 10 ft Length, Type K (KH40010)
- STREAMLINE 1/4 in. O.D. x 50 ft. Copper Refrigeration Tubing, 50PK (D 04050)
- Streamline Copper Tubing