Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP15729
Zoro # G504403403
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Side B Pipe Size 1 1/8 in
- Fitting Side A Tube Outer Diameter 3/4 in
- O-Ring Material HNBR
Product Information
- Brand Streamline
- MFR # RP15729
- Zoro # G504403403
- UPC # 685768449188
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Pipe Size | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side A Copper Tube Size | 3/4 in |
Overall Length | 4 1/16 in |
Fitting Side B Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/4 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Straight Adapter |
Standards | ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC |
O-Ring Material | HNBR |
Minimum Operating Temperature | -40 Degrees F |
Compatible Tube Material | Copper |
Fitting Side B Connection Type | Flare |
Compatible Tool Brand | R410A |
Material Grade | C12200 |
Fitting Material | Copper |
Fitting Side A Connection Type | Press-Fit |
Application | Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 700 psi |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flare, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Copper, Fitting Side B Pipe Size 1 1/8 in, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2 " Dia., Brass, Chrome/Brass Finish, Kitchen, Extension (1PNU1)
- SANITUBE Plain Bevel Seat Solid End Cap, 4" 16A 30 (16A4-400)
- B & K STZ Industries 1/2 in. FIP each X 1/2 in. D FIP Galvanized Malleable Iron Union (311UPU-12)
- ZORO SELECT 3/4" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P813)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE Refrigeration Press Fitting (RP10157)
- STREAMLINE 1-1/2" x 1-1/4" x 1-1/4" Street x C Reducer Coupling (W 01350)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE 1-1/2" C x MNPT Cast Brass DWV Adapter (A 07054)
- NIBCO 1/2" NOM C Copper 90 Degree Elbow (607LT 1/2)
- Streamline Fittings