Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP15725
Zoro # G904403379
product price: $11.45
/ea
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration
- Maximum Operating Temperature 250 Degrees F
- Material Grade C12200
Product Information
- Brand Streamline
- MFR # RP15725
- Zoro # G904403379
- UPC # 685768449140
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Copper Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 2 7/8 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Straight Adapter |
Standards | ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC |
Application | Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration |
Maximum Operating Temperature | 250 Degrees F |
Material Grade | C12200 |
Fitting Side B Connection Type | Flare |
Minimum Operating Temperature | -40 Degrees F |
Fitting Side A Connection Type | Press-Fit |
Fitting Material | Copper |
Maximum Operating Pressure | 700 psi |
Compatible Tube Material | Copper |
O-Ring Material | HNBR |
Compatible Tool Brand | R410A |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flare, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Copper, Fitting Side B Pipe Size 1/2 in, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Adapter, Fitting Side A Tube Outer Diameter 1/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4XCLOSE (793LX5)
- HOSE MASTER 1/2" Dia x 18" L 321 SS Flexible Metal Hose (GZ050SHXJ180)
- ZURN 12" Self Draining Encased Wall Hydrant (Z1320-CXL-12)
- ANVIL 3/4 X 3-1/2 Black Steel Pipe Nipple (0830020202)
- STREAMLINE Refrigeration Press Fitting (RP07009)
- STREAMLINE 2" NOM C x 2" MNPT Copper DWV Male Adapter (A 07094)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- STREAMLINE Refrigeration Press Fitting (RP02828)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE Copper Flange (W 03890NL)
- LEGEND VALVE 1" COPPER 90 ELBOW (450-005)
- Streamline Fittings