Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP10144
Zoro # G604403365
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Connector
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Fitting Side A Connection Type Press-Fit
- Material Grade C12200
- Fitting Side B Tube Outer Diameter 1/2 in
Product Information
- Brand Streamline
- MFR # RP10144
- Zoro # G604403365
- UPC # 685768444084
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Overall Length | 2 9/32 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | Straight Connector |
Standards | ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC |
Fitting Side A Connection Type | Press-Fit |
Material Grade | C12200 |
Compatible Tool Brand | R410A |
Maximum Operating Pressure | 700 psi |
Fitting Material | Copper |
Application | Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration |
O-Ring Material | HNBR |
Fitting Side B Connection Type | Press-Fit |
Maximum Operating Temperature | 250 Degrees F |
Compatible Tube Material | Copper |
Minimum Operating Temperature | -40 Degrees F |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape Straight Connector, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (OR25K3S-75)
- USA INDUSTRIALS Steel Wire Reinforced 3A PVC Tubing - 25mm ID x 34mm OD x 10 ft. Long (ZUSA-HT-4045)
- ZORO SELECT 3/4" MNPT x 4" TOE PVC Pipe Nipple Sch 80 (1883-040)
- THRIFCO PLUMBING 1/2 Inch X 4 Inch SCH 80 PVC Nipple (6620007)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- STREAMLINE Refrigeration Press Fitting (RP04001)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE COUPL COPPER 3/4""PRESS (PF 01905L)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- STREAMLINE Copper Flange (W 02980NL)
- NIBCO 3/4" NOM C Copper Cap (U617 3/4)
- Streamline Fittings