Shop All Copper Fittings
Streamline
Refrigeration Press Fitting
Mfr # RP02817
Zoro # G404403350
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Street Elbow Adapter
- Standards ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC
- Maximum Operating Pressure 700 psi
- Material Grade C12200
- Fitting Side A Connection Type FTG
Product Information
- Brand Streamline
- MFR # RP02817
- Zoro # G404403350
- UPC # 685768448907
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Overall Length | 2 1/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Details
Item | Refrigeration Press Fitting |
Specific Fitting Shape | 90 Degrees Street Elbow Adapter |
Standards | ASHRAE 15, ASME B31.5, CSA C22.2, IMC, IRC, ISO 14903, ISO 5149-2, UL 109, UL 1963, UL 207, UMC |
Maximum Operating Pressure | 700 psi |
Material Grade | C12200 |
Fitting Side A Connection Type | FTG |
Fitting Side B Connection Type | Press-Fit |
Application | Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration |
O-Ring Material | HNBR |
Compatible Tool Brand | R410A |
Fitting Material | Copper |
Compatible Tube Material | Copper |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 250 Degrees F |
Description
Refrigeration Press Fitting, Application Air Conditioning, Ethylene Glycol, Heat Pump, Non-Potable Water, Refrigeration, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Copper, Material Grade C12200, O-Ring Material HNBR, Specific Fitting Shape 90 Degrees Street Elbow Adapter, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 T4350 NO LEAD COMP X MIP CPL (313-145NL)
- BECK 2" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331037002)
- KOHLER Valve Kit (1124742)
- PARKER Brass Extruded Street Elbow, 90 Degrees, FNPT x MNPT, 1/4" Pipe Size (VS2202P-4-4)
- STREAMLINE Refrigeration Press Fitting (RP15727)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE 3/4" NOM FTG Copper 90 Degree Close Rough Elbow (W 02634)
- STREAMLINE Copper Flange (W 01940NL)
- NIBCO 5/8" NOM C Copper Coupling with Stop (600 5/8)
- Streamline Copper Fittings