Streamline

Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Type Copper Roll
  • Includes Flare Nuts on Both Ends
  • Insulation Thickness (In.) 1/2 in
  • Liquid Line Size (In.) 1/4 OD Flared Ends
  • Length (Ft.) 35 ft
See all product information

Product Information

Dimensions

Liquid Line Size (In.) 1/4 OD Flared Ends
Length (Ft.) 35 ft
Suction Line Size (In.) 5/8 OD Flared Ends

Details

Type Copper Roll
Includes Flare Nuts on Both Ends
Item Refrigerant Line Set
Insulation Thickness (In.) 1/2 in

Description

Refrigerant Line Set, Copper Roll, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size (In.) 5/8 O.D. Flared Ends, Length (Ft.) 35, Insulation Thickness (In.) 1/2, Includes Flare Nuts on Both Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.