Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 50 Ft
Mfr # 61420500
Zoro # G8678149
original price:
$443.99
18% off
new price: $359.99
/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Copper Roll
- Includes Insulation On Suction Line Only
- For Use With Air Conditioning and Refrigeration Systems
- Suction Line Size (In.) 7/8 OD
- Insulation Thickness (In.) 1/2 in
Product Information
- Brand Streamline
- MFR # 61420500
- Zoro # G8678149
- UPC # 685768287971
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Suction Line Size (In.) | 7/8 OD |
Length (Ft.) | 50 ft |
Liquid Line Size (In.) | 3/8 OD |
Details
Type | Copper Roll |
Includes | Insulation On Suction Line Only |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 50 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IPOWER 10 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit,2 Pack, 2PK (HIFANXEXHAUST10CTBX2)
- BULLDOG WINCH Relay 40A 4-Pin (42035)
- ZORO SELECT Magnetic Relay, Switching, 208/240V Coil (6AZU1)
- NOVATEK Novatek General Purpose Replacement Filter For Novair 1000, 11-1/2inL x 24inW x 24in H (F4005)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 15 Ft (61020150B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 35Ft (61020350B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, 1-1/4 In (V246GE1-001C)
- Streamline AC & Refrigeration Accessories