Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 50 Ft
Mfr # 61220501
Zoro # G2399241
product price: $333.99
/ea
Free Shipping & Returns
$333.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- Includes Insulation On Suction Line Only
- For Use With Air Conditioning and Refrigeration Systems
- Length (Ft.) 50 ft
- Insulation Thickness (In.) 1/2 in
Product Information
- Brand Streamline
- MFR # 61220501
- Zoro # G2399241
- UPC # 685768287094
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 3/4 OD |
Liquid Line Size (In.) | 3/8 OD |
Details
Type | Copper Roll |
Includes | Insulation On Suction Line Only |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 3/4 O.D. In, Length 50 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 800 Cfm Utility Floor Blower (KTI77703)
- ROBERTSHAW Thermopile, LP/NG, 250mv to 750mv, 36 in L., Pilot Generator, PG9 Pilot Adaptor, Tinnerman Clip (1950-001)
- IO HVAC CONTROLS Heating Thermostat, 75 deg. (IO-TS75)
- BROAN Adjustable Thermostat (97008413)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220500)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 35Ft (40620350B3B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- Streamline AC & Refrigeration Accessories