Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, Copper Roll, L 30 Ft
Mfr # 61420300
Zoro # G1728142
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Copper Roll
- For Use With Air Conditioning and Refrigeration Systems
- Includes Insulation On Suction Line Only
- Insulation Thickness (In.) 1/2 in
- Suction Line Size (In.) 7/8 OD
Product Information
- Brand Streamline
- MFR # 61420300
- Zoro # G1728142
- UPC # 685768287896
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Suction Line Size (In.) | 7/8 OD |
Length (Ft.) | 30 ft |
Liquid Line Size (In.) | 3/8 OD |
Details
Type | Copper Roll |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Insulation On Suction Line Only |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Copper Roll, Liquid Line Size 3/8 O.D. In, Suction Line Size 7/8 O.D. In, Length 30 Ft, Insulation Thickness 1/2 In, For Use With Air Conditioning and Refrigeration Systems, Includes Insulation On Suction Line Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heating Tape, Long-Length, Silicone Rubber, 120VAC, 600W, 0.5"W x 100 ft. L (RKF051201200)
- HOSHIZAKI Water Valve (4A5309-01)
- KOCH FILTER MiniPleat Filter, Plstc, MERV14, 24"x24"x2" (120-710-2424)
- DAYTON Bearing Support with Bearing (VTSYT97LBSG)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 15 Ft (61020150B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420501)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 50Ft (40820500B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- JOHNSON CONTROLS Water Regulating Valve, 2 Way, NPT, 3/8 in. (V46EA-3C)
- Streamline AC & Refrigeration Accessories