Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 1/4x5/8, 50Ft
Mfr # 41020500B3B6
Zoro # G4991201
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Split Systems
- Includes Liquid Line and Suction Line
- For Use With Air Conditioning and Refrigeration Systems
- Length (Ft.) 50 ft
- Insulation Thickness (In.) 1/2 in
Product Information
- Brand Streamline
- MFR # 41020500B3B6
- Zoro # G4991201
- UPC # 685768301752
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Liquid Line Size (In.) | 1/4 OD Flared Ends |
Suction Line Size (In.) | 5/8 OD Flared Ends |
Details
Type | Mini Split Systems |
Includes | Liquid Line and Suction Line |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size (In.) 5/8 O.D. Flared Ends, Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG DAMPER CAST IRON 7"" (BM0052A)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 13 (2EKH5)
- AIR HANDLER Synthetic Pocket Air Filter, 20x24x12", MERV 11 (2JVH6)
- HONEYWELL V4043A1259 120V Zone Valve (V4043A1259)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (40820350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 15 Ft (61020150B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220301)
- NU-CALGON Condensate Pan Treatment, 15t, Green (4185-15)
- Streamline AC & Refrigeration Accessories