Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 1/4x3/8, 35Ft
Mfr # 40620350B3B6
Zoro # G4991235
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Split Systems
- Includes Liquid Line and Suction Line
- For Use With Air Conditioning and Refrigeration Systems
- Insulation Thickness (In.) 1/2 in
- Suction Line Size (In.) 3/8 OD Flared Ends
Product Information
- Brand Streamline
- MFR # 40620350B3B6
- Zoro # G4991235
- UPC # 685768316794
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Suction Line Size (In.) | 3/8 OD Flared Ends |
Liquid Line Size (In.) | 1/4 OD Flared Ends |
Length (Ft.) | 35 ft |
Details
Type | Mini Split Systems |
Includes | Liquid Line and Suction Line |
For Use With | Air Conditioning and Refrigeration Systems |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D. Flared Ends, Suction Line Size (In.) 3/8 O.D. Flared Ends, Length (Ft.) 35, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Swaged Cartridge Heater, 89W/sq. In. (HDC15014)
- HOSHIZAKI Tee (4A0177-01)
- AIR HANDLER Mini-Pleat Air Filter, 24x24x4", MERV 14 (2GFG5)
- FILTRETE Filter Dust/Pollen 16X20X1In (9830DC-6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (51020300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 35 Ft (61020350B6)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B6)
- HERCULES Leak Detector, Liquid, 32 oz., Blue (45802)
- Streamline AC & Refrigeration Accessories