Shop All AC & Refrigeration Accessories
Streamline
Refrigerant Line Set, 1/4x1/2, 50Ft
Mfr # 40820500B6
Zoro # G4991174
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Mini Split Systems
- For Use With Air Conditioning and Refrigeration Systems
- Includes Liquid Line and Suction Line
- Insulation Thickness (In.) 1/2 in
- Length (Ft.) 50 ft
Product Information
- Brand Streamline
- MFR # 40820500B6
- Zoro # G4991174
- UPC # 685768316923
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length (Ft.) | 50 ft |
Suction Line Size (In.) | 1/2 OD |
Liquid Line Size (In.) | 1/4 OD |
Details
Type | Mini Split Systems |
For Use With | Air Conditioning and Refrigeration Systems |
Includes | Liquid Line and Suction Line |
Item | Refrigerant Line Set |
Insulation Thickness (In.) | 1/2 in |
Description
Refrigerant Line Set, Mini Split Systems, Liquid Line Size (In.) 1/4 O.D., Suction Line Size (In.) 1/2 O.D., Length (Ft.) 50, Insulation Thickness (In.) 1/2, For Use With Air Conditioning and Refrigeration Systems, Includes Liquid Line and Suction Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Light, Brushed Nickel (50182-40)
- CARRIER Blower Motor, 2.4 HP, 208/230/460V, 3 Phase (HD56FE652)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVK4)
- SOLER & PALAU Steel Backdraft Damper, 5" (CAR125)
- STREAMLINE Refrigerant Line Set, 1/4x1/2, 35Ft (40820350B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- STREAMLINE Refrigerant Line Set, 3/8, 5/8, 50 Ft (61020500B6)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420501)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 50Ft (61020500B3B6)
- STREAMLINE Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft (41020350B3B6)
- VIRGINIA KMP Vibration Absorber, L 9 3/4 In, SS Braid (VAB5SS)
- Streamline AC & Refrigeration Accessories