Shop All Pipe Hangers
Streamline
Pipe Hanger, High Ear, 1/2 In, Cast Brass
Mfr # A 03167
Zoro # G3199926
product price: $5.55
/ea
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Connection Type C x C
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G
- Specific Fitting Shape Hanger
- Fitting Connection Type C x C
- Basic Pipe Fitting Shape Hanger
Product Information
- Brand Streamline
- MFR # A 03167
- Zoro # G3199926
- UPC # 685768206286
- Country of Origin United States
- Category Pipe Hangers
Dimensions
Tube Size (In.) | 1/2 |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (In.) | 1/2 |
Width | 0.17" |
Outside Dia. | 5/8 in |
Pipe Size (Fittings) | 1/2" |
Length (In.) | 2 |
Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Overall Length | 2 in |
Description
Pipe Hanger, High Ear, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 772 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Hanger, Precleaned Not Pre-cleaned
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Bushing, Brass, 1/2 x 1 in, FNPT x MNPT (209P-16-8)
- VIEGA Viega ProPress adapter, 1/2" x 1/2" (79380)
- ELKAY Elkay Pcb Board/Sensor Plug Assy (98540C)
- KOHLER Assembly, Speaker Cover (1068303-BL)
- SIOUX CHIEF BOCA PLATE 5""X8"" (536-85)
- ZORO SELECT EZ-Riser Ceiling or Wall Rod Hanger Plate, Copper (365M0037CP)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1 In (1150100EG)
- NVENT CADDY Clevis Hanger, 3/4 In, 610 lb Max Load (4010075EG)
- B & K Beam Clamp Univesal 1/2 (G60-050HC)
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 2 1/2 In (0500406988)
- ANVIL Clevis Hanger, 12"Pipe, 17.938"H, Steel (500360854)
- Streamline Plumbing Accessories