Shop All AC & Refrigeration Accessories
Streamline
Insulation Cover
Mfr # MSBVINSCEN
Zoro # G403541169
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 9/16 in
- Size 8 9/16 in L x 2 5/8 in dia x 3/4 in Thick
- For Use With A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944
- Includes Insulation Cover
- Temp. Range -40 Degrees to 300 Degrees F
Product Information
- Brand Streamline
- MFR # MSBVINSCEN
- Zoro # G403541169
- Country of Origin United States
- Category AC & Refrigeration Accessories
Dimensions
Length | 8 9/16 in |
Size | 8 9/16 in L x 2 5/8 in dia x 3/4 in Thick |
Details
For Use With | A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944 |
Includes | Insulation Cover |
Temp. Range | -40 Degrees to 300 Degrees F |
Item | Ball Valves Insulation Cover |
Operating Temperature - Maximum | 300 Degrees F |
Compatible with Manufacturer Model Number | A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944 |
Operating Temperature - Minimum | -40 Degrees F |
Product Type | Ball Valves Insulation Cover |
Compatible with Brand | Cyclemaster |
For Use with Mfr. Model Number | A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944 |
For Use With Mfr. Model Number | A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944 |
Description
Ball Valves Insulation Cover, Product Type Ball Valves Insulation Cover, Operating Temperature - Maximum 300 Degrees F, Operating Temperature - Minimum -40 Degrees F, Includes Insulation Cover, Compatible with Manufacturer Model Number A 18937, A 18938, A 18939, A 18940, A 18941, A 18942, A 18943, A 18944, Compatible with Brand Cyclemaster, Length 8 9/16 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REZNOR Transformer, 120V - Primary, 24V - Second, 30VA (175265)
- HONEYWELL Smart Thermostat, Black, Plastic, 4 1/2" H (TC500)
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber (0337-0250-0001)
- KOCH FILTER 10x20x1 Standard Capacity Pleated Filter, MERV 8 (102-700-001)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61420500)
- STREAMLINE Refrigerant Line Set, 3/8x5/8, 30Ft (61020300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61220300)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 30 Ft (61420301)
- STREAMLINE Refrigerant Lineset, 1/4 x 5/8 In x 35 Ft (41020350B3B6)
- STREAMLINE Refrigerant Line Set, 1/4x3/8, 50Ft (40620500B3B6)
- GLOBAL INDUSTRIAL Battery Powered Portable AC Coil Cleaner (604147)
- Streamline AC & Refrigeration Accessories