Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 02717CB
Zoro # G604223321
Sold in multiples of 10 for $56.50
$56.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degrees Long Radius Elbow
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Temperature 250 Degrees F
- Application Medical Gas
- Fitting Side A Tube Outer Diameter 1/2 in
Product Information
- Brand Streamline
- MFR # W 02717CB
- Zoro # G604223321
- UPC # 685768322566
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Tube Outer Diameter | 1/2 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Fitting Side B Copper Tube Size | 3/8 in |
Overall Length | 1 13/32 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | 90 Degrees Long Radius Elbow |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Maximum Operating Temperature | 250 Degrees F |
Application | Medical Gas |
Maximum Operating Pressure | 300 psi |
Fitting Material | Wrot Copper |
Precleaned | Cleaned and Bagged |
Fitting Side B Connection Type | Cup |
Fitting Side A Connection Type | Cup |
Minimum Operating Temperature | -20 Degrees F |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Long Radius Elbow, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Elkay Kit-Swirlflo Pushbutton (98871C)
- REDHAT 120V AC Aluminum Dust Collector Solenoid Valve, Normally Closed, 1 in Pipe Size (8353G041)
- TYGON Tubing, 1/8 I.D., 50 ft., Clear, Flexible (ADK00007)
- MILWAUKEE VALVE Angle Globe Valve, Class 300, 3/8 In., FNPT (582 3/8)
- STREAMLINE 1/2" NOM C Copper 90 Degree Close Rough Elbow (W 02626)
- STREAMLINE 5/8" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01321)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 5/16" x 3/16" NOM C Copper Reducer (W 01010)
- STREAMLINE 1/2" C Copper 90 Degree Flanged Sink Elbow (A 03706NL)
- STREAMLINE 1/4" x 1/4" x 1/8" NOM C Copper Reducing Tee (W 40324)
- EVERFLOW Copper CxC Short Radius Elbow Fitting with 2 Solder Cups 1/2'' (CCLN0012)
- Streamline Fittings