Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01163CB
Zoro # G903657087
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Adapter
- Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Precleaned Cleaned and Bagged
- Fitting Side B Connection Type MPT
- Overall Length 2 1/16 in
Product Information
- Brand Streamline
- MFR # W 01163CB
- Zoro # G903657087
- UPC # 685768320173
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 2 1/16 in |
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | Straight Adapter |
Standards | ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Precleaned | Cleaned and Bagged |
Fitting Side B Connection Type | MPT |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 300 psi |
Minimum Operating Temperature | -20 Degrees F |
Fitting Side A Connection Type | Cup |
Application | Medical Gas |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type MPT, Fitting Side A Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side B Pipe Size 1 in, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 2 in x 1 1/2 in Pipe Size (439251)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1" MNPT 6" L (ZUSA-PF-5780)
- LEGEND VALVE 1 x 3/4 T4410NL PAK x M1/4 BEN (313-330NL)
- DIXON 3" x 2" SS Cam & Groove Reducing Coupler x Adapter (3020-DA-SS)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE Refrigeration Press Fitting (RP02817)
- STREAMLINE Copper Pressure Fittings (W 01131CB)
- STREAMLINE Copper Flange (W 02802NL)
- STREAMLINE 1-1/2" x 1-1/2" x 3/4" NOM C Copper Reducing Tee (W 04087)
- STREAMLINE Copper Pressure Fittings (W 01017CB)
- NIBCO Baseboard Tee, Low-Lead Cast Bronze (705-LF 3/4X1/8X3/4)
- Streamline Fittings