Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01072CB
Zoro # G403657211
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Maximum Operating Pressure 300 psi
- Fitting Side B Tube Outer Diameter 2 1/8 in
- Minimum Operating Temperature -20 Degrees F
Product Information
- Brand Streamline
- MFR # W 01072CB
- Zoro # G403657211
- UPC # 685768315018
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Tube Outer Diameter | 2 1/8 in |
Fitting Side A Copper Tube Size | 2 in |
Overall Length | 2 7/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | Straight Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Maximum Operating Pressure | 300 psi |
Minimum Operating Temperature | -20 Degrees F |
Fitting Side A Connection Type | Cup |
Fitting Material | Wrot Copper |
Application | Medical Gas |
Fitting Side B Connection Type | Cup |
Precleaned | Cleaned and Bagged |
Maximum Operating Temperature | 250 Degrees F |
Includes Center Stop | Rolled Center Stop |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Toilet Seat, With Cover, polypropylene, Elongated, White (SS214#01)
- AMERICAN STANDARD Silicone Flapper (7381424-100.0070A)
- ZURN Diaphragm Flushvalve, 0.5 gpf (Z6003PL-EWS)
- ZORO SELECT Tubing, 7/8 I.D., 100 ft., Clear, Flexible (4EGW2)
- STREAMLINE Refrigeration Press Fitting (RP02716)
- STREAMLINE 2" NOM C Copper DWV 90 Degree Elbow (W 07403)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE Copper Flange (W 02980NL)
- IRONWERKS DESIGNS 1/2" Copper 90-Degree Elbow Fitting, 50PK (CPR-90EL-1.2-50)
- Streamline Fittings