Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01047CB
Zoro # G104223340
product price: $3.49
/ea
Sold in multiples of 5 for $17.45
$17.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Side A Copper Tube Size 1 in
- Includes Center Stop Rolled Center Stop
- Fitting Side A Connection Type Cup
Product Information
- Brand Streamline
- MFR # W 01047CB
- Zoro # G104223340
- UPC # 685768314776
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side A Copper Tube Size | 1 in |
Fitting Side B Tube Outer Diameter | 1 1/8 in |
Overall Length | 1 15/16 in |
Fitting Side B Copper Tube Size | 1 in |
Fitting Side A Tube Outer Diameter | 1 1/8 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | Straight Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Includes Center Stop | Rolled Center Stop |
Fitting Side A Connection Type | Cup |
Maximum Operating Pressure | 300 psi |
Precleaned | Cleaned and Bagged |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 250 Degrees F |
Application | Medical Gas |
Fitting Side B Connection Type | Cup |
Minimum Operating Temperature | -20 Degrees F |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 in, Fitting Side B Copper Tube Size 1 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 1/8 in, Fitting Side B Tube Outer Diameter 1 1/8 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 T-16 COMPACT Y-ST (105-706)
- KNAUF INSULATION Insul R11K 15X40Ft Mini-Roll (KR91E/TAK)
- ELDON JAMES Y Connector, 3/16 In, Barbed, HDPE, PK10 (Y0-3HDPE)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- STREAMLINE Refrigeration Press Fitting (RP02747)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP01019)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- LEGEND VALVE 1 x 1/2 COPPER RED TEE (450-211)
- Streamline Fittings