Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01017CB
Zoro # G404223361
product price: $1.15
/ea
Sold in multiples of 10 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Precleaned Cleaned and Bagged
- Fitting Side B Copper Tube Size 3/8 in
- Fitting Material Wrot Copper
Product Information
- Brand Streamline
- MFR # W 01017CB
- Zoro # G404223361
- UPC # 685768315100
- Country of Origin United States
- Category Copper Fittings
Dimensions
Fitting Side B Copper Tube Size | 3/8 in |
Fitting Side A Copper Tube Size | 3/8 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Overall Length | 27/32 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | Straight Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Precleaned | Cleaned and Bagged |
Fitting Material | Wrot Copper |
Includes Center Stop | Rolled Center Stop |
Minimum Operating Temperature | -20 Degrees F |
Maximum Operating Pressure | 300 psi |
Fitting Side B Connection Type | Cup |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side A Connection Type | Cup |
Application | Medical Gas |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Rolled Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN St2309 Closet Fix Asm Fm Ts Junior Univ, 1.1 to 1.6 gpf, Floor Mount, White (2102309)
- ARMACELL 1-1/4" x 6 ft. Pipe Insulation, 1" Wall (DGS15810Y)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- SPEARS 1-1/2" Socket CPVC Ball Valve Inline True Union (1839-015C)
- STREAMLINE 3/8" x 1/8" NOM C Copper Reducer (W 01021)
- STREAMLINE Refrigeration Press Fitting (RP04000)
- STREAMLINE 1-1/2" C x MNPT Cast Brass DWV Adapter (A 07054)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Refrigeration Press Fitting (RP02716)
- STREAMLINE Refrigeration Press Fitting (RP15725)
- STREAMLINE Copper Flange (W 03891NL)
- Streamline Fittings