Shop All Copper Fittings
Streamline
Copper Pressure Fittings
Mfr # W 01011CB
Zoro # G504223339
product price: $5.15
/ea
Sold in multiples of 10 for $51.50
$51.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Straight Reducing Coupling
- Standards ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G
- Fitting Material Wrot Copper
- Overall Length 1 1/2 in
- Fitting Side A Tube Outer Diameter 3/8 in
Product Information
- Brand Streamline
- MFR # W 01011CB
- Zoro # G504223339
- UPC # 685768319580
- Country of Origin United States
- Category Copper Fittings
Dimensions
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Copper Tube Size | 1/8 in |
Fitting Side B Tube Outer Diameter | 1/4 in |
Details
Item | Copper Pressure Fittings Clean and Bagged |
Specific Fitting Shape | Straight Reducing Coupling |
Standards | ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF 61G |
Fitting Material | Wrot Copper |
Maximum Operating Temperature | 250 Degrees F |
Fitting Side B Connection Type | Cup |
Minimum Operating Temperature | -20 Degrees F |
Fitting Side A Connection Type | Cup |
Precleaned | Cleaned and Bagged |
Maximum Operating Pressure | 300 psi |
Application | Medical Gas |
Description
Copper Pressure Fittings Clean and Bagged, Application Medical Gas, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Precleaned Cleaned and Bagged
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4"x1/2" NL PEX COUPLNG-F1960 (462-529NL)
- SIOUX CHIEF FLOOR DRN STRNR 8-7/8"" (846-S19PK)
- PENTAIR/PENTEK Filter Bag, Felt, Poly, 90 gpm, 25m, PK20 (255042-75)
- B & K Handle Adapter Kit Moen (179104)
- STREAMLINE Refrigeration Press Fitting (RP07007)
- STREAMLINE 3/4" NOM FTG x 3/4" MNPT Copper Adapter (W 01446)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Refrigeration Press Fitting (RP07002)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 1/4 OD TEE, PRICED PER EACH, MUS (W 40306)
- ZURN 1" Pipe 3/8" Tube Copper Crimp Clamp Ring (QCR5X)
- Streamline Copper Fittings