Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 03890NL
Zoro # G603657752
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Bolt Hole Diameter 7/8 in
- Fitting Material Wrot Copper
- Number of Bolt Holes 4
Product Information
- Brand Streamline
- MFR # W 03890NL
- Zoro # G603657752
- UPC # 685768386056
- Country of Origin United States
- Category Copper Fittings
Dimensions
Bolt Hole Diameter | 7/8 in |
Overall Length | 10 in |
Fitting Side A Copper Tube Size | 5 in |
Fitting Side A Tube Outer Diameter | 5 1/8 in |
Flange Outside Diameter | 7.3 in |
Details
Item | Copper Flange |
Specific Fitting Shape | Flange Adapter |
Standards | ASME B16.22, ASME B16.50, NSF 61G |
Fitting Material | Wrot Copper |
Number of Bolt Holes | 4 |
Maximum Operating Temperature | 272 Degrees F |
Minimum Operating Temperature | -66 Degrees F |
Application | Potable Water |
Flange Thickness | 1 141/1000 in |
Finish/Coating | Epoxy-Coated |
Resistance Properties | Corrosion-Resistant |
Fitting Side B Connection Type | Flange |
Fitting Side A Connection Type | Cup |
Precleaned | Not Pre-cleaned |
Maximum Operating Pressure | 600 psi |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 5 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5 1/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 7.3 in, Number of Bolt Holes 4, Flange Thickness 1 141/1000 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 7/8 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1" Dia x 36" L 316 SS Flexible Metal Hose (GZ100SMU360)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- ANVIL 3/8" x 1/4" Malleable Iron Reducer Coupling Class 150 (0310085006)
- KOHLER Bonnet, Threaded (1011061-BN)
- STREAMLINE 1/2" C x FPT Copper 90 Degree High Ear Elbow (A 03038NL)
- STREAMLINE Copper Flange (W 02802NL)
- STREAMLINE 1-1/2" x 3/4" NOM C Copper Reducer (W 01067)
- STREAMLINE 1/4" C Copper Tee (W 04000)
- STREAMLINE Copper Pressure Fittings (W 01009CB)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- NAVAC Slip Fit Copper Braze Tee 516 ODS x 38 ODF, 3PK (F1003)
- Streamline Copper Fittings