Shop All Copper Fittings
Streamline
Copper Flange
Mfr # W 03886NL
Zoro # G303657793
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange Adapter
- Standards ASME B16.22, ASME B16.50, NSF 61G
- Bolt Hole Diameter 3/4 in
- Flange Outside Diameter 3.7 in
- Flange Thickness 787/1000 in
Product Information
- Brand Streamline
- MFR # W 03886NL
- Zoro # G303657793
- UPC # 685768386018
- Country of Origin United States
- Category Copper Fittings
Dimensions
Bolt Hole Diameter | 3/4 in |
Flange Outside Diameter | 3.7 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Overall Length | 6 in |
Fitting Side A Copper Tube Size | 2 in |
Details
Item | Copper Flange |
Specific Fitting Shape | Flange Adapter |
Standards | ASME B16.22, ASME B16.50, NSF 61G |
Flange Thickness | 787/1000 in |
Minimum Operating Temperature | -66 Degrees F |
Finish/Coating | Epoxy-Coated |
Number of Bolt Holes | 4 |
Fitting Material | Wrot Copper |
Maximum Operating Pressure | 600 psi |
Maximum Operating Temperature | 272 Degrees F |
Resistance Properties | Corrosion-Resistant |
Application | Potable Water |
Fitting Side B Connection Type | Flange |
Precleaned | Not Pre-cleaned |
Fitting Side A Connection Type | Cup |
Description
Copper Flange, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Maximum Operating Pressure 600 psi, Maximum Operating Temperature 272 Degrees F, Specific Fitting Shape Flange Adapter, Flange Outside Diameter 3.7 in, Number of Bolt Holes 4, Flange Thickness 787/1000 in, Precleaned Not Pre-cleaned, Bolt Hole Diameter 3/4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-546VB NO LEAD SILLCOCK (107-418NL)
- VIEGA Elbow (79535)
- APG 1-1/4" Aluminum Part F (3E12FAL)
- MOEN Faucet Cartridge (1224)
- STREAMLINE 3/8" C Copper 90 Degree Short Radius Elbow (W 02017)
- STREAMLINE Refrigeration Press Fitting (RP04031)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Refrigeration Press Fitting (RP10147)
- STREAMLINE 3/4" x 3/4" x 3/8" NOM C Copper Reducing Tee (W 04034)
- LEGEND VALVE 1-1/2" CTS INSERT STIFF. 2 PK (313-447)
- Streamline Copper Fittings