Shop All Copper Fittings
Streamline
5/8" x 3/8" NOM C x FTG Copper Reducing Adapter
Mfr # W 01321
Zoro # G1870477
original price:
$3.75
22% off
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type C x FTG
- Basic Pipe Fitting Material Metal
- Tube Size 5/8 in x 3/8 in
Product Information
- Brand Streamline
- MFR # W 01321
- Zoro # G1870477
- UPC # 685768207153
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 5/8 in x 3/8 in |
Outside Dia. | 3/4 in x 1/2 in |
Fitting Side A Copper Tube Size | 5/8 in |
Fitting Side A Tube Outer Diameter | 3/4 in |
Fitting Side B Copper Tube Size | 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side B Tube Outer Diameter | 1/2 in |
Description
Reducing Adapter, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 5/8 in, Fitting Side B Copper Tube Size 3/8 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 631 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Adapter, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Male Connector, 14mm Tube Size, Nylon, Black, 10 PK (3175 14 21)
- DELTA Adjustable Shower Arm Mount, PK6 (U3401-PK)
- KINGSTON BRASS Victorian 2-3/4" HAnd Shower Head, Oil Rubbed Bronze (K105A5)
- NDS Grate Round 6 in. Green (50)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE Refrigeration Press Fitting (RP15726)
- STREAMLINE Refrigeration Press Fitting (RP02847)
- STREAMLINE 3/16" NOM C Copper Dimple Stop Coupling (W 10142)
- STREAMLINE Refrigeration Press Fitting (RP01023)
- STREAMLINE Refrigeration Press Fitting (RP02728)
- GRAY METAL PRODUCTS Fittings 7X6 Galv Reducer (7X6-311)
- Streamline Copper Fittings