Shop All Copper Fittings
Streamline
3/8" Street x C 90 Degree Long Radius Street Elbow
Mfr # W 02321
Zoro # G3574378
original price:
$4.77
12% off
new price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Copper
- Specific Fitting Shape 90 Degree Street Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
- Tube Size 3/8"
Product Information
- Brand Streamline
- MFR # W 02321
- Zoro # G3574378
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/8" |
Pipe Size - Pipe Fitting | 3/8" |
Pipe Size (Fittings) | 3/8" |
Details
Item | Short Radius Elbow |
Pipe Fitting Material | Copper |
Specific Fitting Shape | 90 Degree Street Elbow |
Fitting Connection Type | FTG x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Pipe Fitting Connection Type | FTG x C |
Specific Pipe Fitting Shape | 90 Degrees Street Elbow |
Description
MUELLER FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 1" Black Forged Steel Reducer Class 3000 (1MPA1)
- COLDER Coupler, Push In, Acetal, White (APC22004)
- LEGEND VALVE 1/4" X 2" GALVANIZED NIPPLE (356-022)
- SIAM 1 Lead Free Brass Union, FNPT (XNL187-16)
- STREAMLINE Copper Pressure Fittings (W 01131CB)
- STREAMLINE Refrigeration Press Fitting (RP01049)
- STREAMLINE Refrigeration Press Fitting (RP02717)
- STREAMLINE 1" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01340)
- STREAMLINE Copper Flange (W 03891NL)
- STREAMLINE 5/8" NOM C Copper Tee (W 04017)
- JONES STEPHENS Tee, Copper, 3/4 x 3/4 x 1/2,611R (C75186)
- Streamline Fittings