Shop All Copper Fittings
Streamline
3/4" NOM C Copper Dimple Stop Coupling
Mfr # W 10146
Zoro # G1453216
original price:
$1.59
6% off
new price: $1.49
/ea
$1.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Basic Pipe Fitting Material Metal
Product Information
- Brand Streamline
- MFR # W 10146
- Zoro # G1453216
- UPC # 685768212058
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/4" |
Outside Dia. | 7/8" |
Overall Length | 1 19/32 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 7/8 in |
Fitting Side B Tube Outer Diameter | 7/8 in |
Fitting Side A Copper Tube Size | 3/4 in |
Description
Coupling, Dimple Stop, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/4 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 7/8 in, Fitting Side B Tube Outer Diameter 7/8 in, Maximum Operating Pressure 582 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Tee, 3/4", 125, Brz Nl (4385008090)
- SCOTSMAN Ice Machine System, 5.01 gpm (SSM3-P)
- ZORO SELECT Tubing (1508-375100-5)
- ZORO SELECT 2" Malleable Iron 90 Degree Union Elbow Class 300 (4318000010)
- STREAMLINE Copper Flange (W 03891NL)
- STREAMLINE Refrigeration Press Fitting (RP15727)
- STREAMLINE Refrigeration Press Fitting (RP02834)
- STREAMLINE 3/8" NOM C Copper Dimple Stop Coupling (W 10144)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Refrigeration Press Fitting (RP07008)
- NIBCO Wye, 45 Deg, 3/4 In, Low-Lead Cast Bronze (749-LF 3/4)
- Streamline Copper Fittings