Shop All Copper Fittings
Streamline
3/16" NOM C Copper Dimple Stop Coupling
Mfr # W 10142
Zoro # G0767943
original price:
$1.09
22% off
new price: $0.85
/ea
$0.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 3/16"
Product Information
- Brand Streamline
- MFR # W 10142
- Zoro # G0767943
- UPC # 685768212010
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 3/16" |
Outside Dia. | 5/16" |
Overall Length | 11/16 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Fitting Side A Copper Tube Size | 3/16 in |
Fitting Side B Tube Outer Diameter | 5/16 in |
Fitting Side B Copper Tube Size | 3/16 in |
Description
Coupling, Dimple Stop, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 3/16 in, Fitting Side B Copper Tube Size 3/16 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/16 in, Fitting Side B Tube Outer Diameter 5/16 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Alcove Clips, 1/4 in. Offset, Zinc Alloy Cast Zamak, Chrome Plated 1 Pair (656-6656-T)
- DOMINION FAUCETS Manual 4.3" Mount, 2 Hole Low Arc Bathroom Faucet, Chrome (77-1181)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833SC)
- AMERICAN STANDARD Washbrook Univer Urinal w/Ec Ts (6590.001EC.020)
- STREAMLINE 5/8" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01321)
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- STREAMLINE Refrigeration Press Fitting (RP10141)
- STREAMLINE Refrigeration Press Fitting (RP10144)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE Refrigeration Press Fitting (RP01035)
- B & K Nibco 3/4 in. Copper X 3/4 in. D FIP Copper Pipe Adapter (W01070T)
- Streamline Fittings