Shop All Copper Fittings
Streamline
2" NOM C Copper DWV 90 Degree Elbow
Mfr # W 07403
Zoro # G1455063
original price:
$16.75
5% off
new price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x C
- Tube Size 2"
Product Information
- Brand Streamline
- MFR # W 07403
- Zoro # G1455063
- UPC # 685768211419
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 2" |
Outside Dia. | 2-1/8" |
Overall Length | 3 3/4 in |
Fitting Side A Copper Tube Size | 2 in |
Fitting Side A Tube Outer Diameter | 2 1/8 in |
Fitting Side B Copper Tube Size | 2 in |
Fitting Side B Tube Outer Diameter | 2 1/8 in |
For Tube Outside Diameter | 2 1/8 in |
Fitting Copper Tube Size | 2 in |
Copper Tube Size | 2 in x 2 in |
Description
DWV Elbow, Application Air, Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 2 in, Fitting Side B Copper Tube Size 2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 2 1/8 in, Fitting Side B Tube Outer Diameter 2 1/8 in, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Elbow, Precleaned Not Pre-cleaned, Standards ASME B16.23, ASME B16.29, NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIE Vt3317 3/4" Sweat 3-Way Valve (VT3317)
- VIEGA Viega ProPress ball valve, 3/4" x 3/4" (79925)
- ZORO SELECT Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CAP125)
- LEGEND VALVE 1-1/2 X 1/2 BLACK HEX BUSHING (350-621C)
- STREAMLINE Refrigeration Press Fitting (RP02716)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 45D ELBW PRSXPRS 3/4"" (PF 03034L)
- STREAMLINE Refrigeration Press Fitting (RP02715)
- STREAMLINE Copper Pressure Fittings (W 01047CB)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- Streamline Copper Fittings