Shop All Copper Fittings
Streamline
1/4" NOM C Copper Dimple Stop Coupling
Mfr # W 10143
Zoro # G2326037
product price: $0.72
/ea
$0.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/4"
Product Information
- Brand Streamline
- MFR # W 10143
- Zoro # G2326037
- UPC # 685768212027
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Overall Length | 11/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Side A Copper Tube Size | 1/4 in |
Fitting Side B Copper Tube Size | 1/4 in |
Description
Coupling, Dimple Stop, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/4 in, Fitting Side B Copper Tube Size 1/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Rubber Cover-Sp (1114683-HB1)
- ELKAY Sink, 20 Ga, SS, 33x19x8, Top (DSE23319MR2)
- PARKER Long Nut, 45 deg, Brass, Tube, 3/8 In., PK10 (41FL-6)
- GOJO CXi Touch Free Counter Mount Soap Dispenser, 1,500 mL/2,300 mL, 2.25 x 5.75 x 9.39, Chrome (8520-01)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE 1/8" NOM C Copper Dimple Stop Coupling (W 10141)
- STREAMLINE 5/8" NOM C Copper Tee (W 04017)
- STREAMLINE Copper Flange (W 02746NL)
- STREAMLINE Copper Pressure Fittings (W 01163CB)
- STREAMLINE Copper Flange (W 02980NL)
- STREAMLINE Copper Pressure Fittings (W 01654CB)
- Streamline Fittings