Shop All Copper Fittings
Streamline
1/4" NOM C Copper Cap
Mfr # W 07004
Zoro # G2666465
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Cap
- Fitting Connection Type C x C
- Tube Size 1/4"
Product Information
- Brand Streamline
- MFR # W 07004
- Zoro # G2666465
- UPC # 685768211037
- Country of Origin Korea, Republic of
- Category Copper Fittings
Dimensions
Tube Size | 1/4" |
Outside Dia. | 3/8" |
Compatible Copper Tube Size | 1/4 in |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 13/32 in |
Details
Item | Cap |
Tube Fitting Material | Wrot Copper |
Pipe Fitting Material | Wrot Copper |
Specific Fitting Shape | Cap |
Fitting Connection Type | C x C |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Cap |
Specific Pipe Fitting Shape | Cap |
Pipe Fitting Connection Type | C x C |
Max. Pressure | 912 psi @ 100 Degrees F |
Temp. Range | -20 Degrees to 400 Degrees F |
Standards | ASME B16.22, ISO 9001 Registered Facility |
Maximum Operating Temperature | 400 Degrees F |
Precleaned | Not Pre-Cleaned |
Fitting Material | Wrot Copper |
Minimum Operating Temperature | 20 Degrees F |
Application | Potable Water |
Maximum Operating Pressure | 912 psi @ 100 Degrees F |
Description
Cap, Application Potable Water, Compatible Copper Tube Size 1/4 in, Compatible Tube Outer Diameter 3/8 in, Fitting Connection Type Cup, Fitting Material Wrot Copper, Maximum Operating Pressure 912 psi @ 100 Degrees F, Maximum Operating Temperature 400 Degrees F, Specific Fitting Shape Cap, Precleaned Not Pre-Cleaned, Standards ASME B1.20.1, ASME B16.15, ASME B16.18, ASME B16.22, ASME B16.24, ASME B16.50, NSF/ANSI 61 Annex G, Minimum Operating Temperature 20 Degrees F, Overall Length 13/32 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORNADO Wd36 Filter Cartridge For Pf53 Vacuum (WD36)
- AQUATROL Safety Relief Valve, 1/2 x 3/4 In, 75 psi (88A2A1M1K1-75)
- LEGEND VALVE 1/2" X 1/4" BLACK HEX BUSHING (350-604C)
- KOHLER Cam Assembly Kit, Angled Base (Pair) (1225458)
- STREAMLINE 1-1/2" NOM C Copper DWV 90 Degree Elbow, Basic Pipe Fitting Material: Metal (W 07401)
- STREAMLINE Copper Pressure Fittings (W 01022CB)
- STREAMLINE Refrigeration Press Fitting (RP01011)
- STREAMLINE 3/8" NOM C Copper 90 Degree Close Rough Elbow (W 02621)
- STREAMLINE Refrigeration Press Fitting (RP02734)
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- EPC Adapter Male Copper 3/8 (30300)
- Streamline Fittings