Shop All Copper Fittings
Streamline
1/2" NOM C Copper Dimple Stop Coupling
Mfr # W 10145
Zoro # G2829233
original price:
$0.63
6% off
new price: $0.59
/ea
$0.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Coupling
- Fitting Connection Type C x C
- Tube Size 1/2"
Product Information
- Brand Streamline
- MFR # W 10145
- Zoro # G2829233
- UPC # 685768212041
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1/2" |
Outside Dia. | 5/8" |
Fitting Side A Copper Tube Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 3/32 in |
Fitting Side B Copper Tube Size | 1/2 in |
Fitting Side B Tube Outer Diameter | 5/8 in |
Description
Coupling, Dimple Stop, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1/2 in, Fitting Side B Copper Tube Size 1/2 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 772 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Coupling, Includes Center Stop Dimple Center Stop
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Aquia IV 0.9 / 1.28 GPF Dual Flush Two Piece Elongated Toilet - Cotton (MS446124CEMGN01)
- KORKY Toilet Flapper, Chlorazone Rubber, Red (2012BP)
- KOHLER Handle, Bath (1046442-B-SN)
- LEGEND VALVE 3/4 FIP X CPVC SS TRANS FTG (302-444)
- STREAMLINE Refrigeration Press Fitting (RP15729)
- STREAMLINE 5/8" x 3/8" NOM C x FTG Copper Reducing Adapter (W 01321)
- STREAMLINE Refrigeration Press Fitting (RP02716)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- STREAMLINE 1/4" NOM C Copper Tee (W 40313)
- STREAMLINE Copper Flange (W 03886NL)
- NIBCO 2" x 1" x 2" NOM C Copper Reducing Tee (611RR 2x1x2)
- Streamline Copper Fittings