Shop All Copper Fittings
Streamline
1-1/2" x 3/4" NOM C Copper Reducer
Mfr # W 01067
Zoro # G2398121
$10.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape Reducer
- Fitting Connection Type C x C
- Tube Size 1-1/2" x 3/4"
Product Information
- Brand Streamline
- MFR # W 01067
- Zoro # G2398121
- UPC # 685768206088
- Country of Origin United States
- Category Copper Fittings
Dimensions
Tube Size | 1-1/2" x 3/4" |
Outside Dia. | 1-5/8" x 7/8" |
Fitting Side A Copper Tube Size | 1 1/2 in |
Fitting Side B Copper Tube Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1 5/8 in |
Overall Length | 2 13/32 in |
Fitting Side B Tube Outer Diameter | 1 in |
Description
Reducer, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type Cup, Fitting Side A Copper Tube Size 1 1/2 in, Fitting Side B Copper Tube Size 3/4 in, Fitting Material Wrot Copper, Fitting Side A Tube Outer Diameter 1 5/8 in, Fitting Side B Tube Outer Diameter 1 in, Maximum Operating Pressure 408 psi @ 100 Degrees F, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape Straight Reducing Coupling, Precleaned Not Pre-cleaned
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS7828TLLS Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KS7828TLLS)
- GROHE Eurocube Wall-Hung Sink, Cho (39656000)
- LEGEND VALVE 1" X 5" BLACK NIPPLE (355-108E)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (59462-B18-PK)
- STREAMLINE 2" NOM C Copper DWV Tee, Max. Pressure: 364 psi @ 100 Degrees F (W 07522)
- STREAMLINE Copper Pressure Fittings (W 01652CB)
- STREAMLINE 1/4" NOM C Copper Cap (W 07004)
- STREAMLINE Refrigeration Press Fitting (RP07006)
- STREAMLINE 45D ELBW PRSXPRS 3/4"" (PF 03034L)
- STREAMLINE Copper Pressure Fittings (W 01009CB)
- STREAMLINE Refrigeration Press Fitting (RP02722)
- Streamline Fittings