Shop All Marine & Boat Lighting
Streamlight
VANTAGE SERIES LED
Mfr # SR69140
Zoro # G102136680
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Beam Distance (m) 167
- Battery Type Lithium Primary
- Number of Batteries 2
- Lumens 115
Product Information
- Brand Streamlight
- MFR # SR69140
- Zoro # G102136680
- UPC # 809266914072
- Country of Origin United States
- Category Marine & Boat Lighting
Details
Color | Black |
Beam Distance (m) | 167 |
Battery Type | Lithium Primary |
Number of Batteries | 2 |
Lumens | 115 |
IP Rating | IPX7 |
Runtime Levels | 6 hrs |
Body Material | Aluminum |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG ADAPTER 2pc SET 74492 & 74493 (KH74488)
- OEMTOOLS 3-Jaw Adjustable Magnetic Oil Filter Wrench (25101)
- ZEROSTART Forced Flow Circulation Heater - 1500W 120V 12.5A, Right Outlet (3309020)
- ARNOLD Muffler (M-110)
- STREAMLIGHT $SUPER SIEGE RECHRGBLE SCENE LIGHT & (SR44945)
- STREAMLIGHT PROPOLYMER 4AA w/White LEDs & (SR68202)
- SEACHOICE Horizontal Mount Chrome Plated Brass Bi-Color Bow Light, 2-3/8" O.D. (5031)
- RIGID INDUSTRIES D-Series Lens Cover - Clear (201923)
- ATTWOOD MARINE Rectangular 2-Pin Chrome Zamak Base, Packaged (911339-7)
- LUMITEC Orbit Flush Mount Down Light Spectrum RGBW - White Housing (112527)
- SEA-DOG Sea-Dog 400023-1 LED Fold-Down All-Around Pontoon Light - 9" (400023-1)
- Streamlight Marine & Boat Lighting