Shop All Handheld Flashlights
Streamlight
Tan No AA, 55 lm lm
Mfr # 14069
Zoro # G6544872
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable No
- Lumens 55
- Maximum Lumens Output 55 lm
- Flashlight Battery Size AA
- Flashlight Battery Type Alkaline
Product Information
- Brand Streamlight
- MFR # 14069
- Zoro # G6544872
- UPC # 080926140691
- Country of Origin United States
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | AA |
Length | 2.34 in |
Body Dia. | 1.08 in |
Manufacturers Warranty Length | 1 yr |
Battery Size | AA |
Overall Width | 1 1/8 in |
Overall Length | 2 3/8 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 1 1/8 in |
Description
Right Angle Flashlight, Battery Chemistry Alkaline, Battery Size AA, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Flood, Body Color Tan, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 4, Maximum Beam Distance 69 m, Maximum Brightness 55 lm, Run Time at Maximum Brightness 5.5 hr, Weight with Batteries 5.1 oz, Includes Charger No, Beam Color Blue, Green, White, Beam Focus Fixed, Includes Secondary Light Yes, Drop Rating 3 m
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 13W T2 LED Light Bulb - Candelabra Base - White Finish (S7366)
- FRIEDLAND RLR SHADE LIN WHT 55X72"" (LIN5W)
- ILC Replacement for GE General Electric G.E 29364 replacement light bulb lamp (29364 GE GENERAL ELECTRIC G.E)
- ILC Replacement for Eliminator Lighting E-138 replacement light bulb lamp (E-138 ELIMINATOR LIGHTING)
- STREAMLIGHT Streamlight STL-73302 Pocket Mate with USB Cord; Blue (STL-73302)
- STREAMLIGHT Strion Led Hl Pb 12 Pack (Assorted Colors) (95252)
- STREAMLIGHT SURVIVOR LED ALKALINE MODEL ORANGE BLIS (SR90540)
- STREAMLIGHT SURVIVOR LED LT ONLY ORANGE (SR90500)
- STREAMLIGHT Handheld Flashlight, LED, 2.7 oz, Tan (88813)
- STREAMLIGHT Black Rechargeable Proprietary, 800 lm lm (95302)
- MAGLITE Red No Xenon Industrial Handheld Flashlight, Alkaline D, 45 lm (TS3D036K)
- Streamlight Handheld Flashlights