Shop All Handheld Flashlights
Streamlight
Tan No 600 lm
Mfr # 88851
Zoro # G7558408
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Lumens Output 600 lm
- Number of Batteries 2
- Flashlight Battery Size CR123A
- Flashlight Battery Type Lithium Metal
- Body Color Tan
Product Information
- Brand Streamlight
- MFR # 88851
- Zoro # G7558408
- UPC # 080926888517
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Flashlight Battery Size | CR123A |
Length | 5.34 in |
Body Dia. | 1.0 in |
Battery Size | CR123 |
Body Diameter | 1 in |
Overall Length | 5 3/8 in |
Manufacturer Warranty Length | Limited Lifetime |
Description
Flashlight, Battery Chemistry Lithium, Battery Size CR123, Includes Batteries Yes, Number of Batteries 2, Rechargeable No, Beam Pattern Spot, Body Color Tan, Body Material Nylon, Lighting Technology LED, Number of Light Output Modes 3, Maximum Beam Distance 214 m, Maximum Brightness 600 lm, Run Time at Maximum Brightness 2.75 hr, Weight with Batteries 4.2 oz, Includes Charger No, Beam Color White, Beam Focus Fixed, Includes Secondary Light No, Drop Rating 3 m
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGETIC LIGHTING 4 inch Recessed Downlight, Commercial, 9Watts, 3CCT Selectable, Dimmable, 12PK (E4DL4N8E83040)
- ILC Replacement for Rialto T5-22w replacement light bulb lamp (T5-22W RIALTO)
- ILC Replacement for Olympus Ilk-5 replacement light bulb lamp (ILK-5 OLYMPUS)
- ILC Replacement for Kleen AIR King 1004a replacement light bulb lamp (1004A KLEEN AIR KING)
- STREAMLIGHT Black Rechargeable Led Nickel Cadmium (NiCd) SC, 425 lm lm (75810)
- STREAMLIGHT Yellow No Led Industrial Handheld Flashlight, 100 lm lm (68602)
- STREAMLIGHT Black Rechargeable Led Proprietary, 500 lm lm (75662)
- STREAMLIGHT Black Rechargeable 18650, 500 lm lm (88835)
- STREAMLIGHT Black No AA, 250 lm lm (71701)
- STREAMLIGHT Industrial Handheld Flashlight, 250lm (90244)
- STREAMLIGHT STINGER BLUE DS LED Piggyback Charger (SR75617)
- Streamlight Handheld Flashlights