Shop All Lanterns
Streamlight
Tactical Lantern, LED, Orange
Mfr # 45865
Zoro # G6425097
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flashlight Grade Tactical
- Lighting Technology LED
- Lumens Range 450 to 750
- Flashlight Body Material Plastic
- Flashlight Battery Type Sealed Lead Acid
Product Information
- Brand Streamlight
- MFR # 45865
- Zoro # G6425097
- UPC # 080926458659
- Country of Origin United States
- Category Lanterns
Dimensions
Flashlight Battery Size | 6V |
Length | 11.5 in |
Manufacturers Warranty Length | Limited Lifetime |
Manufacturer Warranty Length | Limited Lifetime |
Battery Size | Proprietary |
Overall Width | 5 1/8 in |
Overall Height | 7 in |
Overall Length | 11 1/2 in |
Description
Industrial Lantern, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Includes Charger Yes, Body Color Orange, Body Material ABS, Maximum Beam Distance 469 m, Maximum Brightness 540 lm, Run Time at Maximum Brightness 7 hr, Number of Light Output Modes 2, Battery Chemistry Lead Acid, Beam Color White, Beam Focus Fixed, Beam Pattern Spot, Drop Rating Not Applicable, Handle Shape Rectangular, Includes Secondary Light No, IP Rating IPX4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PEC JCD 35W 120v Gy6.35 Frost replacement light bulb lamp (JCD 35W 120V GY6.35 FROST PEC)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Yellow 60 Watt Equivalence 1 pk (A19/BUG/LED/BX)
- LUMAPRO Industrial Fluorescent Fixture, F32T8, Length: 96" (2NAX4)
- SIGNIFY Philips Advance ICN2P32N Electronic T8 Ballast, Instant Start, 2 or 1- 32W T8 Lamps, 89 BF (ICN2P32N)
- STREAMLIGHT Tactical Lantern, LED, Orange (45832)
- STREAMLIGHT Tactical Lantern, LED, Orange (45882)
- STREAMLIGHT SIEGE AA COMPACT LANTERN (SR44941)
- STREAMLIGHT General Purpose Lantern, LED, Tan (44941)
- STREAMLIGHT Industrial Lantern, 7.43" L, Yellow Body (44301)
- STREAMLIGHT Tactical Lantern, LED, Orange (45806)
- BAREBONES LIVING Barebones Bronze Forest Lantern - Vintage, Rechargeable, Adjustable Brightness Dusty Yellow (LIV-160)
- Streamlight Lanterns